Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall File, 21-3/4 in. H, 9-1/2 in. W

  • Mfr # 45NG62

  • Zoro # G5578846


product price: $57.15
/ea

Key Features

Number of Compartments
7
Material
Steel
Height
21 3/4 in
Color
Black
Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NG62
Zoro #
G5578846
UPC #
190735904718
Country of Origin
China

Dimensions

Height
21 3/4 in
Width
9 1/2 in
Depth
2 in
Overall Depth
2 in
Overall Width
9 1/2 in
Overall Height
21 3/4 in

Details

Item
Wall File
Number of Compartments
7
Material
Steel
Color
Black
Includes
Hardware Bag, Instruction Sheet
Mounting Method
Screw In
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Wall File

Description

Wall File, Material Steel, Color Black, Height 21 3/4 in, Width 9 1/2 in, Depth 2 in, Number of Compartments 7, Includes Hardware Bag, Instruction Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.