Zoro Homepage

Wall Kit, For Use With 22EC65

  • Mfr # 22EC66

  • Zoro # G5820911


product price: $71.35
/ea

Key Features

Includes
Solid Wall, Zippered Wall
Material
Polyester
Width
140 in
For Use With
22EC65
Compatible Manufacturer Part Number
22EC65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EC66
Zoro #
G5820911
UPC #
190735426241
Country of Origin
China

Dimensions

Width
140 in
Overall Width
140 in
Overall Height
85 in

Details

Includes
Solid Wall, Zippered Wall
Material
Polyester
Item
Wall Kit
Color
White
For Use With
22EC65
Compatible Manufacturer Part Number
22EC65
Compatible Product Type
Instant Canopy
Product Type
Wall Kit

Description

Wall Kit, For Use With 22EC65, White, Material PolyesterWidth 140 In., Includes (1) Solid Wall, (1) Zippered Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.