Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Grab Bar Toilet Partition, 48" L, Stainless Steel, Satin

  • Mfr # 4WMG3

  • Zoro # G3310246


product price: $62.65
/ea

Key Features

Length
48"
Type
Wall Mount
Material
Stainless Steel
Standards
ADA compliant
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WMG3
Zoro #
G3310246
UPC #
190735521953
Country of Origin
Taiwan, Province of China

Dimensions

Length
48"
Width
3"
Height
2-3/4"
Dia.
1-1/4"
Width (In.)
3
Height (In.)
2-3/4
Bar Length
48"
Bar Diameter
1 1/4 in

Details

Finish
Satin
Type
Wall Mount
Material
Stainless Steel
Standards
ADA compliant
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Grab Bar Toilet Partition
Includes
Mounting screws
Mounting Screws
Stainless Steel
Bar Style
Straight
Bar Material
Stainless Steel
ADA Compliant
Yes
Product Type
Wall Mounted Grab Bar
Includes Mounting Hardware
Yes

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 48 in, Weight Capacity 250 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Concealed Mounting, Twist-On Flange Covers, Includes Mounting Screws, Mounting Flange Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.