Zoro Homepage

Wall Mount Storage Cabinet, 30x30x12

  • Mfr # 6MNU8

  • Zoro # G6211843


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Cabinet Strength Rating
Industrial
Width of Cabinet
30 in
Depth of Cabinet
12 in
Height of Cabinet
30 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MNU8
Zoro #
G6211843
UPC #
190735543474
Country of Origin
China

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
12 in
Height of Cabinet
30 in
Overall Cabinet Height
30"
Overall Cabinet Width
30"
Overall Height
30 in
Overall Depth
12 in
Overall Width
30 in
Panel Material Thickness
18 ga

Details

Cabinet Strength Rating
Industrial
Assembled/Unassembled
Unassembled
Cabinet Color
Gray
Material - Cabinets
Stainless Steel
Number of Doors
2
Gauge
18
Cabinet Locking Mechanism
Keyed
Number of Shelves
1
Number of Cabinet Shelves
1
Cabinet Door Type
Standard
Material
Stainless Steel
Method of Construction
Bolted
Includes Mounting Hardware
Yes
Finish
Stainless steel
Locking Cabinet
Yes
Locking Points
2 Points
Shelf Capacity
150 lb
Mounting Hole Spacing
4-15/64 in
Cabinet Handle Style
Paddle
Cabinet Shelf Style
Fixed
Includes
2 Keys
Load Capacity
150 lb
Finish - Cabinets
Stainless Steel
Item
Wall Cabinet
Standards
ANSI/BIFMA
Item - Wall Cabinets
Wall Cabinet
Net Weight
63 lb
Weight
63 lb
Duty Rating
Heavy Duty
Number of Keys
2
Door Type
Solid
Door Handle Type
Paddle
Cabinet Finish
Polished
Audit Trail Storage
None
Includes Keys
Yes
Frame Assembled
Unassembled
Door Locking Points
2
Lock Type
Keyed
Base Type
Frame
Cabinet Material
Stainless Steel
Body Panel Type
Solid
Load Capacity per Shelf
150 lb
Cabinet Storage Components
Shelves

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Door Handle Type Paddle, Door Type Solid, Duty Rating Heavy Duty, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Number of Shelves 1, Overall Depth 12 in, Overall Height 30 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Polished, Number of Doors 2, Panel Material Thickness 18 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.