Zoro Homepage

Wall Mounted Retractable Belt Barrier, 2

  • Mfr # 828LJ5

  • Zoro # G714911095


product price: $47.99
/ea

Key Features

Belt Length
30 ft
Belt Color
Yellow
Includes
(1) Steel Plate, (2) Plastic Wall Anchors, (2) Screws
Mounting Style
Magnet
Belt Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828LJ5
Zoro #
G714911095
UPC #
-
Country of Origin
China

Dimensions

Belt Length
30 ft
Belt Width
2 in
Overall Height
6 1/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Yellow
Includes
(1) Steel Plate, (2) Plastic Wall Anchors, (2) Screws
Mounting Style
Magnet
Weight
2.97 lb
Legend Color
Black
Belt Pattern
No Pattern
Includes Mounting Hardware
Included
Number of Belts
1
Frame Material
ABS
Frame Color
Black/Yellow
Reflectivity
Non-Reflective
Frame Finish
Matte
Indoor/Outdoor Usage
Indoor
Legend
Caution

Description

Magnetic Belt Barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.