Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Retractable Belt Barrier, 2

  • Mfr # 828LJ6

  • Zoro # G914911109


product price: $47.99
/ea

Key Features

Belt Length
30 ft
Belt Color
Yellow
Includes
(1) Steel Plate, (2) Plastic Wall Anchors, (2) Screws
Mounting Style
Magnet
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828LJ6
Zoro #
G914911109
UPC #
-
Country of Origin
China

Dimensions

Belt Length
30 ft
Manufacturer Warranty Length
1 yr
Overall Height
6 1/8 in
Belt Width
2 in

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Yellow
Includes
(1) Steel Plate, (2) Plastic Wall Anchors, (2) Screws
Mounting Style
Magnet
Legend
Caution Do Not Enter
Weight
2.97 lb
Frame Color
Black/Yellow
Frame Finish
Matte
Reflectivity
Non-Reflective
Belt Pattern
No Pattern
Includes Mounting Hardware
Included
Number of Belts
1
Frame Material
ABS
Indoor/Outdoor Usage
Indoor
Legend Color
Black

Description

Magnetic Belt Barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.