Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Retractable Belt Barrier, 2"

  • Mfr # 828LJ8

  • Zoro # G114911138


product price: $34.39
/ea

Key Features

Belt Length
7 ft
Belt Color
Yellow
Includes
(1) Steel Plate, (2) Plastic Wall Anchors, (2) Screws
Mounting Style
Magnet
Reflectivity
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828LJ8
Zoro #
G114911138
UPC #
-
Country of Origin
China

Dimensions

Belt Length
7 ft
Overall Height
5 1/8 in
Belt Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Yellow
Includes
(1) Steel Plate, (2) Plastic Wall Anchors, (2) Screws
Mounting Style
Magnet
Reflectivity
Non-Reflective
Number of Belts
1
Legend Color
Black
Frame Finish
Matte
Includes Mounting Hardware
Included
Weight
1.65 lb
Indoor/Outdoor Usage
Indoor
Frame Color
Black/Yellow
Belt Pattern
No Pattern
Legend
Caution Do Not Enter
Frame Material
ABS

Description

Magnetic Belt Barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.