Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Retractable Belt Barrier, 2"

  • Mfr # 828LJ9

  • Zoro # G614911058


product price: $33.99
/ea

Key Features

Belt Color
Red
Includes
(1) Steel Plate, (2) Plastic Wall Anchors, (2) Screws
Mounting Style
Magnet
Legend Color
Red
Includes Mounting Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828LJ9
Zoro #
G614911058
UPC #
-
Country of Origin
China

Dimensions

Belt Length
7 ft
Belt Width
2 in
Overall Height
5 1/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Red
Includes
(1) Steel Plate, (2) Plastic Wall Anchors, (2) Screws
Mounting Style
Magnet
Legend Color
Red
Includes Mounting Hardware
Included
Frame Material
ABS
Belt Pattern
No Pattern
Weight
1.65 lb
Indoor/Outdoor Usage
Indoor
Frame Color
Black/Red
Frame Finish
Matte
Legend
Danger Keep Out
Number of Belts
1
Reflectivity
Non-Reflective

Description

Magnetic Belt Barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.