Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Retractable Belt Barrier, 2"

  • Mfr # 828LK1

  • Zoro # G414911074


product price: $35.75
/ea

Key Features

Belt Length
15 ft
Belt Color
Yellow
Includes
(1) Plastic Plate, (8) Plastic Wall Anchors, (8) Screws
Mounting Style
Screws
Reflectivity
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828LK1
Zoro #
G414911074
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Belt Width
2 in
Overall Height
4 5/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Yellow
Includes
(1) Plastic Plate, (8) Plastic Wall Anchors, (8) Screws
Mounting Style
Screws
Reflectivity
Non-Reflective
Legend
Caution Do Not Enter
Frame Finish
Matte
Includes Mounting Hardware
Included
Frame Color
Black/Yellow
Belt Pattern
No Pattern
Number of Belts
1
Weight
1.17 lb
Frame Material
ABS
Legend Color
Black
Indoor/Outdoor Usage
Indoor

Description

Wall-Mounted Barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.