Wall Mounted Water Heater Platform for 20 gal/21.25 in Dia Tank, 21.34 in L x 22 in W x 2.5 in H
- Mfr # 40-SWHP-W
- Zoro # G4161001
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
22 in
Width (In.)
22 in
Material
Steel
Includes
(2) C-Brackets, (2) Threaded Rod, (4) 45 Degree Brackets, Corner Brackets, Drain Fitting,Mounting Hardware
For Use With
Weights up to 375 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-SWHP-W
- Zoro #
- G4161001
- UPC #
- 00671119140415
- Country of Origin
- United States
- Item
- Water Heater Platform
- Material
- Steel
- Includes
- (2) C-Brackets, (2) Threaded Rod, (4) 45 Degree Brackets, Corner Brackets, Drain Fitting,Mounting Hardware
- For Use With
- Weights up to 375 lb
- Connection Type
- 1 in MIPT x 1 in FS
- Application
- Supports Water Heaters
- Material of Construction
- Steel
- Features
- Water-Tight Galvanized Steel, Pre-Assembled
- Standards
- UPC
- Finish
- Galvanized
- Includes Mounting Hardware
- Yes
- Heater Support Type
- Stand
- Material Gauge
- 14 ga
- Fitting Material
- PVC
- Includes Drain Fitting
- Yes
- Weight Capacity
- 375 lb
- For Maximum Tank Capacity
- 20 gal
- Product Type
- Water Heater Platform
- Compatible Product Type
- Universal
- Shell Material
- Steel
Dimensions
- Length (In.)
- 22 in
- Width (In.)
- 22 in
- Connection Size
- 1 in
- Height (In.)
- 2 1/2 in
- Overall Length
- 21.34 in
- For Maximum Tank Diameter
- 21.25 in
- Overall Height
- 2.5 in
- Overall Width
- 22 in
- Wire Rope Length
- 21.34 in
- Length
- 21.34 in
- Fits Chest Size
- Water-Tight Galvanized Steel, Pre-Assembled
Description
Water Heater Platform, Compatible Manufacturer Part Number Not Applicable, For Maximum Tank Capacity 20 gal, For Maximum Tank Diameter 21.25 in, Overall Height 2.5 in, Length 21.34 in, Overall Width 22 in, Mounting Location Wall, Application Supports Water Heaters, Compatible with Grainger Part Number Not Applicable, Features Water-Tight Galvanized Steel, Pre-Assembled, Finish Galvanized, Fitting Material PVC, Heater Support Type Stand, Includes Built-In Drain Pan and Drain Fitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.