Zoro Homepage

Wall Napkin Dispenser, Interfold

  • Mfr # H5003PTBK

  • Zoro # G316526819


product price: $46.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5003PTBK
Zoro #
G316526819
UPC #
759376105948
Country of Origin
China

Description

Napkin Dispenser, Depth 8 in, Dispenser Material Plastic, Height 16 1/4 in, Mounting Wall, Napkin Dispenser Capacity 550, Napkin Fold Type Interfold, Product Series Venue, Product Type Napkin Dispenser, Standards NSF Certified, Width 7 1/2 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Black, FSC Certified No, Napkin Size 6 1/2 in x 4 1/2 in to 5 1/4 in, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.