Wall Patch and Guard, Dia. 3 1/4 In
Mfr # 2MDK1
Zoro # G3288311
product price: $6.29
/eaKey Features
Material
Plastic
Features
Self-Adhesive Guards
Color
White
Finish
Unfinished
Overall Dia.
3 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MDK1
Zoro #
G3288311
UPC #
190735448540
Country of Origin
China
Dimensions
Overall Dia.
3 1/4 in
Overall Diameter
3 1/4 in
Details
Item
Door Knob Wall Guard
Material
Plastic
Features
Self-Adhesive Guards
Color
White
Finish
Unfinished
Projection
1/8 in
Mounting Style
Self Adhesive Backing
Includes Hardware
Hardware Not Included
Description
Door Knob Wall Guard, 3 1/4 in Overall Dia., Material Plastic, Color White, Projection 1/8 in, Mounting Style Self Adhesive Backing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.