Zoro Homepage

Wall Patch and Guard, Dia. 5 In

  • Mfr # 2MDK2

  • Zoro # G3204704


product price: $4.89
/ea

Key Features

Material
Plastic
Features
Self-Adhesive Guards
Color
White
Finish
Unfinished
Projection
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDK2
Zoro #
G3204704
UPC #
190735448557
Country of Origin
China

Dimensions

Overall Dia.
5 in
Overall Diameter
5 in

Details

Item
Door Knob Wall Guard
Material
Plastic
Features
Self-Adhesive Guards
Color
White
Finish
Unfinished
Projection
1/8 in
Mounting Style
Self Adhesive Backing
Includes Hardware
Hardware Not Included

Description

Door Knob Wall Guard, 5 in Overall Dia., Material Plastic, Color White, Projection 1/8 in, Mounting Style Self Adhesive Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.