Wall Protection Guard, 3-13/64" L, White
Mfr # 19-181
Zoro # G4777847
product price: $2.65
/eaKey Features
Height
3 13/64 in
Length
3 13/64 in
Thickness
0.17 in
Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-181
Zoro #
G4777847
UPC #
715384701640
Country of Origin
China
Dimensions
Height
3 13/64 in
Length
3 13/64 in
Thickness
0.17 in
Overall Height
3 7/32 in
Overall Length
3 7/32 in
Details
Item
Wall Covering
Material
PVC
Color
White
For Use With
Corners
Mounting
Adhesive Included
Hardware
Not included
Count
1
Includes Hardware
Hardware Not Included
Product Type
Wall Covering
Description
Wall Covering, Height 3 13/64 in, Length 3 13/64 in, Thickness 0.17 in, Color White, Material PVC, Mounting Adhesive Included, Hardware Not Included, For Use With Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.