Zoro Homepage

Wall Rack, hard Hat

  • Mfr # 5LTR4

  • Zoro # G1088753


product price: $10.89
/ea

Key Features

Material
Nickel Plated Steel
Color
Gray
Finish
Nickle Plated
For Maximum Number of Hard Hats
1
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LTR4
Zoro #
G1088753
UPC #
190735528969
Country of Origin
China

Dimensions

Overall Depth
3 in
Height
12 1/4 in
Width
11 3/4 in

Details

Item
Hard Hat Rack
Material
Nickel Plated Steel
Color
Gray
Finish
Nickle Plated
For Maximum Number of Hard Hats
1
Holds
(1) Hard Hat
Mounting Style
Wall

Description

Hard Hat Rack, Mounting Style Wall, For Maximum Number of Hard Hats 1, Material Nickel Plated Steel, Color Gray, Overall Height 12 1/4 in, Overall Width 11 3/4 in, Overall Depth 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.