Zoro Homepage

Wall Rack, Pocket, Letter, 10 1/4 In H

  • Mfr # 1AYF4

  • Zoro # G2248434


product price: $22.95
/ea

Key Features

Number of Compartments
1
Material
Steel
Height
10 1/4 in
Color
Black
Width
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AYF4
Zoro #
G2248434
UPC #
190735398500
Country of Origin
China

Dimensions

Height
10 1/4 in
Width
12 1/4 in
Depth
1 3/8 in
Paper Size
A4
Overall Height
10 1/4 in
For Document Width
11 in
Overall Width
12 1/4 in
Compartment Width
12 1/4 in
Overall Depth
1 3/8 in
Compartment Depth
1 3/8 in
For Document Length
8 1/2 in
Compartment Height
10 1/4 in

Details

Number of Compartments
1
Item
Wall File
Material
Steel
Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Hardware to Mount to 1AYF3
Product Type
Wall File
Includes Mounting Hardware
Mounting Hardware Included
Mounting Method
Hanging, Screw In

Description

Wall File, Material Steel, Color Black, Height 10 1/4 in, Width 12 1/4 in, Depth 1 3/8 in, Number of Compartments 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.