Zoro Homepage

Wall Tile, Corkstone, 24 in. L, PK5

  • Mfr # Wlaco-cor306013

  • Zoro # G4310671


product price: $110.99
/pk 5, $22.20/ea
Free Shipping & Returns

Key Features

Width
1 ft
Length
24 in
Material
Cork
Backing Type
Plain
Color
Corkstone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Wlaco-cor306013
Zoro #
G4310671
UPC #
059733110401
Country of Origin
Portugal

Dimensions

Width
1 ft
Length
24 in
Thickness
1/2 in
Grain Size
Coarse

Details

Item
Cork, Sheet
Material
Cork
Backing Type
Plain
Color
Corkstone
Grade
BB13
Type
Acoustic Cork
Minimum Temperature
5 Degrees F
Shape
Sheet
Density
12 lb/cu ft
Tensile Strength
58 psi
Maximum Temperature
122 Degrees F
Adhesive Type
Plain Backing

Description

Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 24 in, Width 1 ft, Thickness 1/2 in, Grain Size Coarse, Color Corkstone, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade BB13, Density 12 lb/cu ft, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.