Wall Tile, Desert, 12 in. W, PK5
Mfr # Wlaco-des306013
Zoro # G4310717
product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
Key Features
Width
1 ft
Length
24 in
Material
Cork
Backing Type
Plain
Color
Desert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Wlaco-des306013
Zoro #
G4310717
UPC #
059733110418
Country of Origin
Portugal
Dimensions
Width
1 ft
Length
24 in
Thickness
1/2 in
Grain Size
Coarse
Details
Item
Cork, Sheet
Material
Cork
Backing Type
Plain
Color
Desert
Grade
BB13
Type
Acoustic Cork
Maximum Temperature
122 Degrees F
Density
12 lb/cu ft
Tensile Strength
58 psi
Shape
Sheet
Minimum Temperature
5 Degrees F
Adhesive Type
Plain Backing
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 24 in, Width 1 ft, Thickness 1/2 in, Grain Size Coarse, Color Desert, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade BB13, Density 12 lb/cu ft, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.