Zoro Homepage

Wall Tile, Tan, 12 in. L, PK4

  • Mfr # Wlins-lig30530550n-p4

  • Zoro # G4310735


product price: $21.39
/pk 4, $5.35/ea

Key Features

Width
1 ft
Length
1 ft
Material
Cork
Backing Type
Plain
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Wlins-lig30530550n-p4
Zoro #
G4310735
UPC #
059733850048
Country of Origin
China

Dimensions

Width
1 ft
Length
1 ft
Thickness
3/16 in
Grain Size
Medium

Details

Item
Cork, Sheet
Material
Cork
Backing Type
Plain
Color
Tan
Grade
BB13
Type
Ceiling Square
Minimum Temperature
5 Degrees F
Maximum Temperature
122 Degrees F
Density
12 lb/cu ft
Tensile Strength
58 psi
Shape
Sheet
Adhesive Type
Plain Backing

Description

Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 1 ft, Width 1 ft, Thickness 3/16 in, Grain Size Medium, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade BB13, Density 12 lb/cu ft, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.