Zoro Homepage

Wall/Ceiling Mount Pulley, Zinc

  • Mfr # 1RCT1

  • Zoro # G0424076


product price: $5.59
/ea

Key Features

Attachment Type
Fixed Eye
Working Load Limit
420 lb
Eye Hook Inside Dia.
3/8 in
Finish
Zinc
Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCT1
Zoro #
G0424076
UPC #
190735411100
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
3/8 in
Height
2 25/32 in
Width
2 15/64 in
Sheave Outside Dia.
1 1/2 in
Size
1 1/2 in
Overall Depth
7/8 in
Overall Width
2 1/4 in
Sheave Outside Diameter
1 1/2 in
Overall Height
2 25/32 in
Sheave Inside Diameter
31/32 in
For Rope Diameter - Maximum
3/8 in
Eye Hook Inside Diameter
3/8 in
Sheave Depth
1/2 in
Mounting Hole Diameter
1/4 in

Details

Item
Pulley
Attachment Type
Fixed Eye
Working Load Limit
420 lb
Finish
Zinc
Bearing Type
Roller
Max. Load Capacity
420 lb
Type
Wall/Ceiling Mount
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
Housing Material
Carbon Steel
Count
1
Operation
Pulling
For Location
Indoor/Outdoor
Working Load Limit - One Rope End
420 lb
For Rope Type
Fibrous Rope, Wire Rope
Mount Type
Side Mount, Upright Mount
Color
Silver
Number of Sheaves
1
Number of Grooves
1
Application
Household
Breaking Strength
425 lb

Description

Pulley, Mounted, 420 lb Limit, 1 Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.