Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall/Ceiling Mount Pulley, Zinc

  • Mfr # 1RCT6

  • Zoro # G0938411


product price: $5.79
/ea

Key Features

Type
Wall/Ceiling Mount
Eye Hook Inside Dia.
3/8 in
Attachment Type
Fixed Eye
Working Load Limit
480 lb
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCT6
Zoro #
G0938411
UPC #
190735411117
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
3/8 in
Size
2 in
Sheave Outside Dia.
2 in
Eye Hook Inside Diameter
3/8 in
Overall Height
3 1/4 in
For Rope Diameter - Maximum
3/8 in
Mounting Hole Diameter
1/4 in
Sheave Depth
1/2 in
Overall Depth
7/8 in
Overall Width
2 1/16 in
Sheave Outside Diameter
2 in
Sheave Inside Diameter
1 1/2 in

Details

Item
Pulley
Type
Wall/Ceiling Mount
Attachment Type
Fixed Eye
Working Load Limit
480 lb
Finish
Zinc
Bearing Type
Roller
Max. Load Capacity
480 lb
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
Operation
Pulling
For Location
Indoor/Outdoor
Application
Household
Number of Grooves
1
Working Load Limit - One Rope End
480 lb
Number of Sheaves
1
Color
Silver
Housing Material
Carbon Steel
Mount Type
Side Mount, Upright Mount
For Rope Type
Fibrous Rope, Wire Rope
Breaking Strength
485 lb
Count
1

Description

Pulley, Wall/Ceiling Mount, Zinc, Height 2 1/2 In, Width 3 1/4 In, Size 2 In, Rope Dia 3/8 In, Wheel Dia 2 In, Max Load Capacity 480 Lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.