Wand Support Belt, Material Nylon, Black
Mfr # 1MDH8
Zoro # G0548484
product price: $23.19
/eaKey Features
Material
Nylon
Waist Size
33" to 53"
For Use With
1MDD9, 1MDH7, 1MDJ6
Color
Black
Features
Adjustable Hook and Loop Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MDH8
Zoro #
G0548484
UPC #
190735402412
Country of Origin
China
Dimensions
Waist Size
33" to 53"
Overall Length
76 in
Overall Width
2 in
Overall Height
4 in
Details
Material
Nylon
Item
Wand Support Belt
For Use With
1MDD9, 1MDH7, 1MDJ6
Color
Black
Features
Adjustable Hook and Loop Closure
Product Type
Wand Support Belt
Compatible Manufacturer Model Number
ARTEL - 24, ARTEL-18
Description
Wand Support Belt, For Use With 1MDD9, 1MDH7, 1MDJ6, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.