Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # 4KCP4

  • Zoro # G5425524


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Color
Gray
Opening Height
68 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KCP4
Zoro #
G5425524
UPC #
190735512906
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
68 1/2 in
Opening Width
9 in
Opening Depth
11 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Shelf Material Thickness
22 ga
Opening WxH
9 in x 68 1/2 in
Base/Leg Height
6 in
Panel Material Thickness
22 ga

Details

Color
Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Material
Cold rolled steel
Hooks per Opening
2 One Prong
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Grays
Legs
Included
Legs Included
Yes
Tier
One
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
1
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Handle Type
Recessed Lift
Locker Material
Steel
Lock Type
Padlock Hasp
Hook Type
(2) Single Prong
Method of Construction
Boltless
Color Family
Gray
Frame Assembled
Unassembled
Includes Hanging Rod
Yes
Includes Slope Top Panel
No
Number of Units Wide
1
Assembled
Unassembled
Includes Locks
No
Door Locking Points
3
Number Plate Included
No
Number of Tiers
1
Shelf Adjustability
Fixed
Locker Color
Gray
Number of Lockers
1
Locker Finish
Powder Coated
Audit Trail Storage
None
Number included
Unassembled No
Includes Number Plates
No
Antimicrobial
No

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates No, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Antimicrobial No, Base/Leg Height 6 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.