Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (2) Tier, Tan

  • Mfr # 4VFE1

  • Zoro # G8417464


product price: $171.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VFE1
Zoro #
G8417464
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Legs
6"
Includes
Projecting Finger Pull Handle
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Configurations
(1) Wide, (2) Tier
Assembled/Unassembled
Unassembled
Number of Openings
2
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Pull
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Lock Type
Padlock Hasp
Tier
Two
Locker Material
Steel
Finish
Powder Coated
Material
Cold rolled steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Color Family
Beiges/Whites
Locker Handle Type
Pull
Locker Lock Type
Padlock Hasp
Legs Included
Yes
Hook Type
Double Prong, (2) Single Prong
Locker Color
Tan
Locker Finish
Powder Coated
Includes Number Plates
Yes
Audit Trail Storage
None
Frame Assembled
Unassembled
Number of Units Wide
1
Number of Lockers
2
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 14 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.