Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (2) Tier, Tan

  • Mfr # 4VFJ1

  • Zoro # G7836911


product price: $195.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VFJ1
Zoro #
G7836911
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Includes
Projecting Finger Pull Handle
Legs
6"
Handle Type
Pull
Locker Lock Type
Padlock Hasp
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Openings
2
Item - Wardrobe Lockers
Wardrobe Locker
Tier
Two
Locker Material
Steel
Locker Configurations
(1) Wide, (2) Tier
Material
Cold rolled steel
Locker Handle Type
Pull
Locker Color Family
Beiges/Whites
Legs Included
Yes
Lock Type
Padlock Hasp
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Hook Type
Double Prong, (2) Single Prong
Number of Lockers
2
Includes Number Plates
Yes
Locker Color
Tan
Audit Trail Storage
None
Number of Tiers
2
Frame Assembled
Assembled
Number of Units Wide
1
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 14 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.