Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (3) Tier, Dark Gray

  • Mfr # 4VFL7

  • Zoro # G8177373


product price:  $214.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VFL7
Zoro #
G8177373
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Configurations
(1) Wide, (3) Tier
Legs Included
Yes
Includes
Projecting Finger Pull Handle
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Handle Type
Pull
Tier
Three
Locker Lock Type
Padlock Hasp
Locker Door Type
Louvered
Locker Color Family
Grays
Number of Openings
3
Finish
Powder Coated
Material
Cold rolled steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Pull
Legs
6"
Hook Type
Double Prong
Locker Finish
Powder Coated
Frame Assembled
Assembled
Locker Color
Dark Gray
Includes Number Plates
Yes
Number of Tiers
3
Number of Units Wide
1
Number of Lockers
3
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.