Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # 4VFL3

  • Zoro # G8062065


product price: $204.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VFL3
Zoro #
G8062065
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Two
Locker Material
Steel
Finish
Powder Coated
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (2) Tier
Legs
6"
Handle Type
Pull
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Padlock Hasp
Legs Included
Yes
Locker Color Family
Grays
Includes
Projecting Finger Pull Handle
Material
Cold rolled steel
Number of Openings
2
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Locker Handle Type
Pull
Assembled/Unassembled
Assembled
Hook Type
Double Prong, (2) Single Prong
Includes Number Plates
Yes
Number of Units Wide
1
Locker Color
Dark Gray
Number of Lockers
2
Locker Finish
Powder Coated
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.