Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Dark Gray

  • Mfr # 4VFG9

  • Zoro # G8261811


product price:  $201.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VFG9
Zoro #
G8261811
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook
Legs
6"
Handle Type
Pull
Locker Door Type
Louvered
Includes
Projecting Finger Pull Handle
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Tier
Three
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(1) Wide, (3) Tier
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Locker Handle Type
Pull
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Number of Openings
3
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Cold rolled steel
Legs Included
Yes
Hook Type
Double Prong
Audit Trail Storage
None
Number of Units Wide
1
Number of Lockers
3
Number of Tiers
3
Locker Color
Dark Gray
Includes Number Plates
Yes
Locker Finish
Powder Coated
Frame Assembled
Unassembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.