Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Dark Gray

  • Mfr # 4VFL9

  • Zoro # G7957022


product price: $235.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VFL9
Zoro #
G7957022
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Color Family
Grays
Lock Type
Padlock Hasp
Includes
Projecting Finger Pull Handle
Legs Included
Yes
Handle Type
Pull
Locker Door Type
Louvered
Locker Handle Type
Pull
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (3) Tier
Tier
Three
Assembled/Unassembled
Assembled
Number of Openings
3
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Material
Cold rolled steel
Legs
6"
Hook Type
Double Prong
Includes Number Plates
Yes
Locker Color
Dark Gray
Number of Lockers
3
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Units Wide
1
Frame Assembled
Assembled
Number of Tiers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.