Zoro Homepage

Wardrobe Locker, 12 in W, 18 in D, 78 in H

  • Mfr # 794J99

  • Zoro # G308273844


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
33 1/4 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794J99
Zoro #
G308273844
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
33 1/4 in
Shelf Depth
18 in
Shelf Material Thickness
24 ga
Shelf Width
12 in
Opening Depth
17 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Base/Leg Height
6 in
Opening Width
9 in
Shelf WxD
12 in x 18 in
Frame Material Thickness
24 ga

Details

Door Type
Louvered
Item
Wardrobe Locker
Door Locking Points
2
Hook Type
Double Prong or Single Prong
Includes
1 double prong hooks, 3 single prong hooks
Lock Type
Accommodates Built-In Lock or Padlock
Number of Shelves per Opening
1
Frame Assembled
Unassembled
Number of Tiers
2
ADA Compliant
No
Locker Color
Gray
Includes Locks
No
Handle Type
Recessed Lift
Number of Units Wide
1
Locker Finish
Powder Coated
Locker Material
Steel
Method of Construction
Unassembled
Includes Hanging Rod
No
Includes Number Plates
No
Number of Lockers
2
Includes Slope Top Panel
No
Duty Rating
Heavy Duty

Description

Wardrobe Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates No, Locker Color Gray, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial Not Applicable, Base/Leg Height 6 in, Door Locking Points 2, Handle Type Recessed Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.