Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wardrobe Locker, 18 in W, 18 in D, 78 in H

  • Mfr # 794JC6

  • Zoro # G508231668


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794JC6
Zoro #
G508231668
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Shelf WxD
18 in x 18 in
Panel Material Thickness
24 ga
Opening Depth
17 in
Shelf Material Thickness
24 ga
Base/Leg Height
6 in
Shelf Width
18 in
Opening Width
15 in
Frame Material Thickness
24 ga
Shelf Depth
18 in
Door Material Thickness
16 ga

Details

Door Type
Louvered
Item
Wardrobe Locker
Number of Tiers
1
ADA Compliant
No
Frame Assembled
Unassembled
Includes Hanging Rod
Yes
Lock Type
Accommodates Built-In Lock or Padlock
Number of Units Wide
1
Method of Construction
Unassembled
Number of Shelves per Opening
1
Includes Locks
No
Includes
Hat Shelf and Coat Rod,3 single prong hooks
Locker Material
Steel
Locker Finish
Powder Coated
Shelf Adjustability
Adjustable
Locker Color
Tan
Number of Lockers
1
Hook Type
Double Prong or Single Prong
Includes Number Plates
No
Handle Type
Recessed Lift
Door Locking Points
3
Includes Slope Top Panel
No
Duty Rating
Heavy Duty

Description

Wardrobe Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates No, Locker Color Tan, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, ADA Compliant No, Antimicrobial Not Applicable, Base/Leg Height 6 in, Door Locking Points 3, Handle Type Recessed Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.