Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray

  • Mfr # 4VFG6

  • Zoro # G7957494


product price:  $449.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VFG6
Zoro #
G7957494
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Legs Included
Yes
Number of Openings
9
Locker Color Family
Grays
Tier
Three
Finish
Powder Coated
Material
Cold rolled steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Handle Type
Pull
Legs
6"
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(3) Wide, (3) Tier
Locker Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Pull
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Material
Steel
Lock Type
Padlock Hasp
Includes
Projecting Finger Pull Handle
Assembled/Unassembled
Unassembled
Hook Type
Double Prong
Audit Trail Storage
None
Number of Units Wide
3
Locker Color
Dark Gray
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Number of Lockers
9
Includes Number Plates
Yes
Number of Tiers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.