Zoro Homepage

Wardrobe Locker, 36 in W, 12 in D, 78 in H

  • Mfr # 794J95

  • Zoro # G607964047


product price: $773.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
33 1/4 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794J95
Zoro #
G607964047
UPC #
-
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
33 1/4 in
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga
Opening Depth
11 in
Shelf Width
12 in
Opening Width
9 in
Base/Leg Height
6 in
Frame Material Thickness
24 ga
Shelf Depth
12 in
Door Material Thickness
16 ga
Shelf WxD
12 in x 12 in

Details

Door Type
Louvered
Item
Wardrobe Locker
Frame Assembled
Unassembled
Lock Type
Accommodates Built-In Lock or Padlock
Number of Units Wide
3
Hook Type
Double Prong or Single Prong
Includes Number Plates
No
ADA Compliant
No
Locker Finish
Powder Coated
Includes Hanging Rod
No
Includes
1 double prong hooks, 3 single prong hooks
Number of Shelves per Opening
1
Handle Type
Recessed Lift
Method of Construction
Unassembled
Locker Material
Steel
Locker Color
Tan
Includes Locks
No
Number of Tiers
2
Door Locking Points
2
Number of Lockers
6
Includes Slope Top Panel
No
Duty Rating
Heavy Duty

Description

Wardrobe Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates No, Locker Color Tan, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, ADA Compliant No, Antimicrobial Not Applicable, Base/Leg Height 6 in, Door Locking Points 2, Handle Type Recessed Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.