Zoro Homepage

Wardrobe Locker, 36 in W, 12 in D, 78 in H

  • Mfr # 794JD7

  • Zoro # G908273732


product price: $532.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
10 3/4 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794JD7
Zoro #
G908273732
UPC #
-
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
10 3/4 in
Base/Leg Height
6 in
Opening Width
9 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
18 ga
Opening Depth
11 in

Details

Door Type
Louvered
Item
Wardrobe Locker
Includes Locks
No
Lock Type
Accommodates Built-In Lock or Padlock
Locker Color
Tan
Handle Type
Pull
Number of Tiers
6
ADA Compliant
No
Locker Material
Steel
Number of Lockers
18
Includes Number Plates
No
Locker Finish
Powder Coated
Method of Construction
Unassembled
Number of Units Wide
3
Frame Assembled
Unassembled
Duty Rating
Heavy Duty

Description

Wardrobe Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates No, Locker Color Tan, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, ADA Compliant No, Antimicrobial Not Applicable, Base/Leg Height 6 in, Door Locking Points Not Applicable, Handle Type Pull, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.