Zoro Homepage

Wardrobe Locker, 45 in W, 18 in D, 78 in H

  • Mfr # 794J94

  • Zoro # G207894331


product price: $804.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794J94
Zoro #
G207894331
UPC #
-
Country of Origin
China

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Shelf WxD
15 in x 18 in
Shelf Material Thickness
24 ga
Shelf Width
15 in
Frame Material Thickness
24 ga
Panel Material Thickness
24 ga
Opening Depth
17 in
Base/Leg Height
6 in
Door Material Thickness
16 ga
Shelf Depth
18 in
Opening Width
12 in

Description

Wardrobe Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates No, Locker Color Gray, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, ADA Compliant No, Antimicrobial Not Applicable, Base/Leg Height 6 in, Door Locking Points 3, Handle Type Recessed Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.