Zoro Homepage

Wardrobe Locker, 45 in W, 18 in D, 78 in H

  • Mfr # 794JA2

  • Zoro # G507964048


product price: $1,022.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Door Type
Ventilated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794JA2
Zoro #
G507964048
UPC #
-
Country of Origin
China

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Shelf Material Thickness
24 ga
Base/Leg Height
6 in
Frame Material Thickness
24 ga
Shelf Depth
18 in
Panel Material Thickness
24 ga
Shelf WxD
15 in x 18 in
Shelf Width
15 in
Opening Depth
17 in
Opening Width
12 in
Door Material Thickness
16 ga

Details

Door Type
Ventilated
Item
Wardrobe Locker
Includes
Hat Shelf and Coat Rod,3 single prong hooks
Frame Assembled
Unassembled
Includes Slope Top Panel
No
ADA Compliant
No
Includes Locks
No
Handle Type
Recessed Lift
Hook Type
Double Prong or Single Prong
Lock Type
Accommodates Built-In Lock or Padlock
Method of Construction
Unassembled
Locker Material
Steel
Number of Units Wide
3
Shelf Adjustability
Adjustable
Number of Shelves per Opening
1
Number of Tiers
1
Includes Number Plates
No
Locker Finish
Powder Coated
Door Locking Points
3
Number of Lockers
3
Includes Hanging Rod
Yes
Locker Color
Gray
Duty Rating
Heavy Duty

Description

Wardrobe Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 24 ga, Includes Number Plates No, Locker Color Gray, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, ADA Compliant No, Antimicrobial Not Applicable, Base/Leg Height 6 in, Door Locking Points 3, Handle Type Recessed Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.