This item is Discontinued.

Zoro Select Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Gray KDCL7212/2-05

Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Gray (Discontinued)

  • Mfr # KDCL7212/2-05
  • Zoro # G6575852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDCL7212/2-05
Zoro #
G6575852
UPC #
017567074122
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
9 in
Opening Depth
18 in
Opening Height
31 1/2 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (2) Tier
Color
Gray
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
2
Legs Included
No
Locker Material
Steel
Includes
Coat Rod, Lower Shelf and (2) Keys
Locker Lock Type
Keyed
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Locker Color Family
Grays
Tier
Two
Material
Cold rolled steel
Handle Type
Recessed
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Legs
Not Included
Lock Type
Key Lock
Hooks per Opening
(1) One Prong Hook on Door

Description

Wardrobe Locker, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed, Includes Coat Rod, Lower Shelf and (2) Keys, Locker Material Steel, Opening Depth 18 in, Opening Height 31 1/2 in, Opening Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.