Wardrobe Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Tan, 1 Shelves, 0 Drawers

  • Mfr # 230W361872PT

  • Zoro # G0573087


product price:  $290.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Cabinet Style
Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230W361872PT
Zoro #
G0573087
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Details

Cabinet Style
Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Bolted
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelf Capacity
150 lbs
Material
Steel
Number of Doors
2
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Hanging Rods, Shelves
Color
Tan
Base Type
Frame
Body Panel Type
Solid
Cabinet Locking Mechanism
Keyed
Casters Included
No
For Use Indoors/Outdoors
No
Locking Cabinet
Yes
Mobility
Stationary
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Shelf Adjustability
Adjustable
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products