Shop ZORO SELECT

Wardrobe Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, Dark Gray, 1 Shelves, 0 Drawers

  • Mfr # 430W361878HG
  • Zoro # G0591013

product price: 
$
385.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
430W361878HG
Zoro #
G0591013
UPC #
-
Country of Origin
United States
Cabinet Style
Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Method of Construction
Bolted
Number of Doors
2
Shelf Capacity
200 lbs
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Steel
Assembled/Unassembled
Unassembled
Color
Dark Gray
Includes
Hanging Rods, Shelves
Base Type
Frame
Body Panel Type
Solid
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Casters Included
No
Mobility
Stationary
For Use Indoors/Outdoors
No
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1
Audit Trail Storage
None
Frame Assembled
Unassembled
Cabinet Color
Dark Gray
Cabinet Storage Components
Hanging Rods, Shelves

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.