Wardrobe Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, Tan, 1 Shelves, 0 Drawers

  • Mfr # 430W361878A-PT

  • Zoro # G0599623


product price:  $442.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Cabinet Style
Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
430W361878A-PT
Zoro #
G0599623
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Bolted
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Steel
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shelf Capacity
200 lbs
Includes
Hanging Rods, Shelves
Color
Tan
Base Type
Frame
Body Panel Type
Solid
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
Casters Included
No
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Mobility
Stationary
Locking Cabinet
Yes
For Use Indoors/Outdoors
No
Door Handle Type
Swing
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.