Wardrobe Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, Black, 1 Shelves, 0 Drawers

  • Mfr # 430W361878A-ME
  • Zoro # G0599599
product price: 
$
421.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
430W361878A-ME
Zoro #
G0599599
UPC #
-
Country of Origin
United States
Cabinet Style
Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelf Capacity
200 lbs
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Method of Construction
Bolted
Number of Doors
2
Includes
Hanging Rods, Shelves
Color
Black
Base Type
Frame
Body Panel Type
Solid
Door Handle Type
Swing
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Mobility
Stationary
Casters Included
No
Cabinet Finish
Powder Coated
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Keyed
For Use Indoors/Outdoors
No
Material - Cabinets
Steel
Number of Cabinet Shelves
1
Finish - Cabinets
Powder Coated
Frame Assembled
Assembled
Cabinet Color
Black
Cabinet Storage Components
Hanging Rods, Shelves
Audit Trail Storage
None

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.