Zoro Homepage

Warning Biohazard Sign, 10 in Height, 14 in Width, Vinyl, English

  • Mfr # 35GE61

  • Zoro # G9118916


product price: $5.79
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GE61
Zoro #
G9118916
UPC #
190735082539
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Warning Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Black, Orange
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Background Color
Black, Orange
Language
English
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Legend/Background Color
Black/Orange
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Vinyl
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Warning Biohazard Sign

Description

Warning Biohazard Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.