Zoro Homepage

Warning Light, Red, Strobe Tube, 12 to 80V DC, 72 FPM, 5 in Dia., Surface

  • Mfr # 2ERT1

  • Zoro # G2714187


product price: $61.59
/ea

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
8,000 hr
Lens Material
Polycarbonate
Flashes per Minute
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ERT1
Zoro #
G2714187
UPC #
190735442258
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 5/8 in
Overall Diameter
5 in
Depth
5 in
Diameter
5 in
Overall Depth
5 in

Details

Item
Warning Light
Color
Red
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
8,000 hr
Lens Material
Polycarbonate
Flashes per Minute
72
Housing Material
ABS
Standards
UL Listed
Voltage
12 to 80V DC
Light Output
150,000 Candela
Mounting
Surface
Lens Design
Dome
Operating Temp.
-31 Degrees to 150 Degrees F
Rating
NEMA 4X
Current Drawn
0.072 to 0.33A DC
Product Type
Warning Light
NEMA Rating
NEMA 4X
Light Operating Mode
Strobe
Operating Temperature - Maximum
150 Degrees F
Control Protocol
Direct Wire
Lifespan
8,000 hr
Operating Temperature - Minimum
-31 Degrees F
Lens Shape
Dome
Light Intensity
150,000 cd
Operating Current
0.072 to 0.330 A
Mounting Style
Surface Mount
Lens Color
Red
Light Source
Strobe Tube
Brightness Selection
Fixed Brightness
Operating Voltage
12 to 80V DC

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 0.072 to 0.33A DC, Depth 5 in, Height 3 5/8 in, Voltage 12 to 48V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.