Zoro Homepage

Warning Light, Amber, Strobe Tube, 12 to 80V DC, 72 FPM, 5 3/4 in Dia., Surface

  • Mfr # 2ERT3

  • Zoro # G1420806


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
8,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ERT3
Zoro #
G1420806
UPC #
190735442272
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 1/2 in
Overall Diameter
5 3/4 in
Depth
4 1/2 in
Diameter
5 3/4 in
Overall Depth
4 1/2 in

Details

Item
Warning Light
Color
Amber
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
8,000 hr
Lens Material
Polycarbonate
Flashes per Minute
72
Housing Material
ABS
Standards
CE
Voltage
12 to 80V DC
Lens Design
Dome
Rating
NEMA 4X
Operating Temp.
-31 Degrees to 150 Degrees F
Light Output
150,000 Candela
Mounting
Surface
Current Drawn
0.095 to 0.55A DC
Product Type
Warning Light
NEMA Rating
NEMA 4X
Light Intensity
150,000 cd
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-31 Degrees F
Mounting Style
Surface Mount
Lens Color
Amber
Light Operating Mode
Strobe
Operating Current
0.095 to 0.550 AA
Lifespan
8,000 hr
Lens Shape
Dome
Brightness Selection
Fixed Brightness
Light Source
Strobe Tube
Control Protocol
Direct Wire
Operating Voltage
12 to 80V DC

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 0.095 to 0.55A DC, Depth 4 1/2 in, Height 4 1/2 in, Voltage 12 to 80V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.