Zoro Homepage

Warning Light, Amber, Strobe Tube, 120V AC, 72 FPM, 2 3/4 in Dia., (F) 1/2 in NPT

  • Mfr # 2ERP5

  • Zoro # G2653926


product price: $58.85
/ea

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
8,000 hr
Lens Material
Polycarbonate
Flashes per Minute
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ERP5
Zoro #
G2653926
UPC #
190735442203
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 3/16 in
Overall Diameter
2 3/4 in
Diameter
2 3/4 in
Depth
2 4/5 in
Overall Depth
2 13/16 in

Details

Item
Warning Light
Color
Amber
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
8,000 hr
Lens Material
Polycarbonate
Flashes per Minute
72
Housing Material
Fiber, Nylon
Standards
UL Listed
Voltage
120V AC
Light Output
150,000 Candela
Operating Temp.
-31 Degrees to 150 Degrees F
Lens Design
Dome
Mounting
(F) 1/2 in NPT
Rating
NEMA 4X
Current Drawn
0.08A AC
Product Type
Warning Light
NEMA Rating
NEMA 4X
Operating Temperature - Minimum
-31 Degrees F
Operating Current
0.080 A
Brightness Selection
Fixed Brightness
Operating Temperature - Maximum
150 Degrees F
Light Source
Strobe Tube
Light Intensity
150,000 cd
Lens Color
Amber
Lens Shape
Dome
Light Operating Mode
Strobe
Lifespan
8,000 hr
Mounting Mechanism
1/2 in FNPT
Control Protocol
Direct Wire
Operating Voltage
120V AC

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Fiber, Nylon, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 0.08A AC, Depth 2 4/5 in, Height 6 3/16 in, Voltage 120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.