Zoro Homepage

Warning Sign, Aluminum, Black/Orange, Text

  • Mfr # 35FX21

  • Zoro # G9112573


product price: $16.49
/ea

Key Features

Height
10 in
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Glow-in-the-Dark
No
ANSI Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FX21
Zoro #
G9112573
UPC #
190735076224
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Sign Material
Aluminum
Double-Sided
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Legend
High Voltage
Sign Background Color
Orange
Item
Warning Sign
Header
Warning
Material
Aluminum
Header Legend Color
Black
Printed Language
English
Subject Matter
Electrical Hazard
Background Color
Orange
Sign Mounting Style
Mounting Holes
Header Background Color
Black, Orange
Language
English
Legend Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Warning Sign

Description

Warning Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.