Zoro Homepage

Warning Stake With Point, B-130 Reinforced Polymer, Non-Reflective, 66" Height, Red

  • Mfr # 96955

  • Zoro # G505999233


product price: $36.99
/ea

Key Features

Color
Red
Material
B-130 Reinforced Polymer
Height
66"
Width
3-3/4"
Standards
RoHS 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96955
Zoro #
G505999233
UPC #
754473969554
Country of Origin
United States

Dimensions

Height
66"
Width
3-3/4"
Post Width
3 3/4 in
Reflector Depth
No Reflector
Reflector Height
No Reflector
Reflector Width
No Reflector
Overall Height
66 in
Post Depth
3 3/4 in
Length
66 in

Details

Item
Warning Stake With Point
Color
Red
Material
B-130 Reinforced Polymer
Standards
RoHS 2011/65/EU and 2015/863
Features
Chemical-Resistant, Will Not Rot, Rust, Corrode
Includes Reflector
No
Includes Reflective Striping
No
Reflective
No
Reflector Color
No Reflector
Number of Reflective Sides
Non-Reflective
Post Material
Polyester
Post Shape
Flat
Post Color
Red
Reflective Grade
Non-Reflective
Pliability
Flexible
Post End Style
Point
Reflector Material
No Reflector
Products By Industry
Electrical
Includes
With Pointed Stake

Description

Marking Stake, Product Type Marking Stake, Overall Height 66 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping No, Number of Reflective Sides 0, Post Material Polyester, Post Color Red, Post Width 3 3/4 in, Post Shape Flat, Post Diameter Not Applicable, Post Depth 3 3/4 in, Reflector Material Not Applicable, Reflector Color No Reflector, Reflector Width Not Applicable, Reflector Height Not Applicable, Reflector Depth Not Applicable, Reflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.