Shop ZORO SELECT

Wash Bottle 16 oz., Diameter: 53 mm, PK4

  • Mfr # F11816-0004
  • Zoro # G4816393

product price: 
$
49.15
/pk of 4, $12.29/ea

Key Features

Color
natural
Imprinting
Distilled Water
Autoclavable
No
Bottle Material
LDPE
Cap Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F11816-0004
Zoro #
G4816393
UPC #
-
Country of Origin
United States
Item
Wash Bottle
Color
natural
Imprinting
Distilled Water
Autoclavable
No
Bottle Material
LDPE
Cap Material
Polypropylene
Labware Closure Material
Polypropylene
Labware Capacity - Metric
500 mL
Capacity
16 oz.
Mouth
Wide
Labware Basic Material
Plastic
Labware Clarity
Translucent
Opacity
Translucent
Labware Body Color
Clear
Wash Bottle Style
Standard Spout
Vented/Nonvented
Vented
Labware Capacity - English
16 oz
Spout Style
Standard Spout
Venting
Vented
Cap Color
Blue
Labware Body Material
LDPE
Labware Closure Color
Blue
Labware Imprinting
Distilled Water
Standards
29 CFR 1910.1200, OSHA
Closure Material
Polypropylene
Body Material
LDPE
Clarity
Translucent
Capacity - English
16 fl oz
Body Color
White
Closure Color
Blue
Closure Included
Yes
Capacity - Metric
500 mL
Basic Material
Plastic
Product Type
Wash Bottle
Closure Style
Screw-On
Numbers of Bottles Included
4

Dimensions

Diameter
53 mm
Body Diameter
53 mm
Mouth Size
Wide
Maximum Screw Closure Size
53 mm

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Distilled Water, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Closure Color Blue, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw On, Numbers of Bottles Included 4, Standards 29 CFR 1910.1200, OSHA, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.