Zoro Homepage

Wash Bottle, 16 oz, Labware Imprinting: Machine Oil, 6 PK

  • Mfr # 24J914

  • Zoro # G4979441


product price: $29.19
/pk 6, $4.87/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
72.1 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J914
Zoro #
G4979441
UPC #
190735556535
Country of Origin
India

Dimensions

Diameter
72.1 mm
Height
230mm
Labware Height - Metric
230 mm
Labware Height - English
8.97 in
Mouth Size
Wide
Body Diameter
72.1 mm

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Machine Oil, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 72.1 mm, Closure Color Natural, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.