Shop ZORO SELECT

Wash Bottle 32 oz., Mouth: Wide, PK2

  • Mfr # F11832-0004
  • Zoro # G4816357

product price: 
$
39.99
/pk of 2, $20.00/ea

Key Features

Color
natural
Imprinting
Distilled Water
Labware Body Color
Clear
Labware Capacity - English
32 oz
Labware Closure Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F11832-0004
Zoro #
G4816357
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Body Diameter
53 mm
Mouth Size
Wide
Maximum Screw Closure Size
53 mm

Details

Item
Wash Bottle
Color
natural
Imprinting
Distilled Water
Labware Body Color
Clear
Labware Capacity - English
32 oz
Labware Closure Material
Polypropylene
Labware Capacity - Metric
1,000 mL
Cap Color
Blue
Labware Basic Material
Plastic
Labware Imprinting
Distilled Water
Autoclavable
No
Cap Material
Polypropylene
Labware Body Material
LDPE
Wash Bottle Style
Standard Spout
Capacity
32 oz.
Spout Style
Standard Spout
Labware Clarity
Translucent
Vented/Nonvented
Vented
Labware Closure Color
Blue
Venting
Vented
Mouth
Wide
Opacity
Translucent
Bottle Material
LDPE
Closure Material
Polypropylene
Standards
29 CFR 1910.1200, OSHA
Closure Included
Yes
Basic Material
Plastic
Closure Color
Blue
Body Material
LDPE
Clarity
Translucent
Product Type
Wash Bottle
Closure Style
Screw-On
Capacity - Metric
1 L
Body Color
White
Numbers of Bottles Included
2
Capacity - English
32 fl oz

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting Distilled Water, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Closure Color Blue, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 2, Standards 29 CFR 1910.1200, OSHA, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.